This product requires certification to purchase.

7 in. 30 ga 90 Degree Duct Elbow

Gray Metal South

7 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #G75020F
  • Item #1796757
  • Manufacturer Part #7-502-0F
3.9 out of 5 Customer Rating
Brand image
Gray Metal South

7 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #G75020F
  • Item #1796757
  • Manufacturer Part #7-502-0F
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Documents


Specifications

Diameter:
7
Duct Elbow Type:
Horizontal
Duct Size:
7 in
Elbow Degree:
90
Gauge (metal):
30
UPC:
662837502074
Vent Duct Shape:
Oval