This product requires certification to purchase.

8 in Duct Square-To-Round

Gray Metal South

8 in Duct Square-To-Round

  • Fast #
  • Part #G8X8X8320
  • Item #1818604
  • Manufacturer Part #8X8X8-320
4.5 out of 5 Customer Rating
Brand image
Gray Metal South

8 in Duct Square-To-Round

  • Fast #
  • Part #G8X8X8320
  • Item #1818604
  • Manufacturer Part #8X8X8-320
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
8
Duct Size:
"8 in"
Height:
8
Length:
8
Vent Duct Shape:
Square to Round
Width:
8