This product requires certification to purchase.

8 in. Airtight Adhesive Collar with Damper

Gray Metal South

8 in. Airtight Adhesive Collar with Damper

  • Fast #
  • Part #G8400AD
  • Item #1796806
  • Manufacturer Part #8-400AD
4.4 out of 5 Customer Rating
Brand image
Gray Metal South

8 in. Airtight Adhesive Collar with Damper

  • Fast #
  • Part #G8400AD
  • Item #1796806
  • Manufacturer Part #8-400AD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
26 ga
Height
5-1/2 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Type
G8400AD
UPC
662837400165