8 in. Straight Starting Collar with Damper
8 in. Straight Starting Collar with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Starting Collar
Documents
Specifications
- Diameter:
- 8 in
- Length:
- 6 in
- Material:
- Metal
- UPC:
- 662837083269