This product requires certification to purchase.

8 in. x 100 in. Oval Duct Pipe

Gray Metal South

8 in. x 100 in. Oval Duct Pipe

  • Fast #
  • Part #GRA85010
  • Item #1871078
  • Manufacturer Part #8-501-0
5 out of 5 Customer Rating
Brand image
Gray Metal South

8 in. x 100 in. Oval Duct Pipe

  • Fast #
  • Part #GRA85010
  • Item #1871078
  • Manufacturer Part #8-501-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval Duct Pipe
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Diameter - Inside 1:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
100 in
Material:
Steel
UPC:
662837026754
Vent Duct Shape:
Oval