8 in. x 120 in. 30 ga. Galvanized Steel Round Duct Pipe
8 in. x 120 in. 30 ga. Galvanized Steel Round Duct Pipe
Product Details
Product Details
- Galvanized Steel
Specifications
- Diameter:
- 8
- Gauge (metal):
- 30
- Length:
- 10
- Material:
- Galvanized
- UPC:
- 662837301080