8 in. x 14 in. Galvanized Rectangular Snap-Lock Set In Cap
8 in. x 14 in. Galvanized Rectangular Snap-Lock Set In Cap
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 14
- Material:
- Steel
- UPC:
- 662837187141
- Vent Duct Shape:
- Rectangular
- Width:
- 8