This product requires certification to purchase.

8 in. x 18 in. Galvanized Rectangular Snap-Lock Set In Cap

Gray Metal South

8 in. x 18 in. Galvanized Rectangular Snap-Lock Set In Cap

  • Fast #
  • Part #G18X8187SET
  • Item #1796776
  • Manufacturer Part #18X8-187SET
5 out of 5 Customer Rating
Brand image
Gray Metal South

8 in. x 18 in. Galvanized Rectangular Snap-Lock Set In Cap

  • Fast #
  • Part #G18X8187SET
  • Item #1796776
  • Manufacturer Part #18X8-187SET
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
18
Material:
Steel
UPC:
662837187189
Vent Duct Shape:
Rectangular
Width:
8