8 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe
8 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 30
- Length:
- 24
- Material:
- Steel
- UPC:
- 662837803003
- Vent Duct Shape:
- Round