8 in. x 24 in. Galvanized Rectangular Snap-Lock Set In Cap
8 in. x 24 in. Galvanized Rectangular Snap-Lock Set In Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Length:
- 24
- Material:
- Steel
- UPC:
- 662837187240
- Vent Duct Shape:
- Rectangular
- Width:
- 8