This product requires certification to purchase.

8 in. x 6 in. x 6 in. 26 ga Galvanized Steel Branch Wye

Gray Metal South

8 in. x 6 in. x 6 in. 26 ga Galvanized Steel Branch Wye

  • Fast #
  • Part #G8X6X6307
  • Item #1796431
  • Manufacturer Part #8X6X6-307
4.8 out of 5 Customer Rating
Brand image
Gray Metal South

8 in. x 6 in. x 6 in. 26 ga Galvanized Steel Branch Wye

  • Fast #
  • Part #G8X6X6307
  • Item #1796431
  • Manufacturer Part #8X6X6-307
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
6 in
Gauge (metal):
26 ga
Material:
Steel
UPC:
662837863076
Vent Duct Shape:
Round