8 x 6 x 6 in. Duct Tee with Crimp
8 x 6 x 6 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Best used for the connection of 2 fossil fuel burning units to a single chimney
- Sizes 6 in x 5 in x 3 in, 7 in x 6 in x 5 in, 7 in x 6 in x 4 in, 8 in x 7 in x 6 in, 8 in x 8 in x 6 in; packed to order
Documents
Specifications
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 6 in
- Fitting Type:
- Tapered Flue Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 662837883067
- With Crimp:
- Yes