12 ft. Fiberglass Step Ladder
12 ft. Fiberglass Step Ladder
Product Details
Product Details
Specifications
- ANSI:
- ANSI Type IA
- Color Finish Name:
- Yellow
- Height:
- 12
- Ladder Type:
- Step
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Step Ladder
- Weight:
- 50
- Width:
- 31-3/10