This product requires certification to purchase.

24 ft. Aluminum Extension Ladder

Green Bull

24 ft. Aluminum Extension Ladder

  • Fast #
  • Part #G610124
  • Item #1390013
  • Manufacturer Part #610124
5 out of 5 Customer Rating
Green Bull

24 ft. Aluminum Extension Ladder

  • Fast #
  • Part #G610124
  • Item #1390013
  • Manufacturer Part #610124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
24 ft
Material:
Aluminum
Maximum Capacity:
300 lbs
Tool Type:
Extension Ladder
Width:
18-1/16 in