This product requires certification to purchase.

4-1/2 in. Cut-Off Wheel

Green Corps™

4-1/2 in. Cut-Off Wheel

  • Fast #
  • Part #3M7000044997
  • Item #4580081
  • Manufacturer Part #7000044997
5 out of 5 Customer Rating
Brand image
Green Corps™

4-1/2 in. Cut-Off Wheel

  • Fast #
  • Part #3M7000044997
  • Item #4580081
  • Manufacturer Part #7000044997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance
  • High speed rating allows quick cutting with efficient product wear
  • Ideal for cutting sheet metal, frames, rails, bars, clamps and rusted bolts
  • Easy attachment with hub and retainer nut allows quick replacement of worn discs
  • Specifically designed for use with 20,000 rpm cut-off wheel tool applications
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
3/8 in
Color Finish Name:
Green
Diameter:
4-1/2 in
Material:
Ceramic
Product Type:
Grinding Wheel
Thickness:
1/16 in
UPC:
051141202754