This product requires certification to purchase.

2 in. Silicone Trap Seal

Green Drain

2 in. Silicone Trap Seal

  • Fast #
  • Part #GGD2
  • Item #7897229
  • Manufacturer Part #GD2
5 out of 5 Customer Rating
Green Drain

2 in. Silicone Trap Seal

  • Fast #
  • Part #GGD2
  • Item #7897229
  • Manufacturer Part #GD2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in the outlet connections of floor drain bodies, or the inside of floor drain strainers to seal the opening to prevent odors, sewer gases, and insects from entering up through the floor drain grate
  • The Green Drain’s four flexible silicone sealing ribs ensure easy installation into openings that have variations in size
  • The Green Drain will open to allow drainage and close when there is no water flow
  • The Green Drain can be used in either new construction or retro-fit applications where trap primers were never installed
  • Pipe size: 2" (50-58 mm)
  • Height: 51 mm
  • L/M: 45,4
  • GPM: 12.0
  • Requires Certification

Documents


Specifications

Drain Component Type:
Trap Seal
Drain Type:
Floor Drain
Fits Pipe Size:
2 in
Height:
2 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Silicone
Trim Ring:
No
UL Listed:
No
UPC:
864833000114