3 in. Silicone Trap Seal
3 in. Silicone Trap Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in the outlet connections of floor drain bodies, or the inside of floor drain strainers to seal the opening to prevent odors, sewer gases, and insects from entering up through the floor drain grate
- The Green Drain’s four flexible silicone sealing ribs ensure easy installation into openings that have variations in size
- The Green Drain will open to allow drainage and close when there is no water flow
- The Green Drain can be used in either new construction or retro-fit applications where trap primers were never installed
- Pipe size: 3" (75-85 mm)
- Height: 51 mm
- L/M: 128,7
- GPM: 34.0
Documents
Specifications
- Drain Component Type:
- Trap Seal
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 3 in
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Silicone
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 864833000121