2 in. Plastic Basket Suction Strainer
2 in. Plastic Basket Suction Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 023537386508