This product requires certification to purchase.

3/4 x 1/2 in. MPT x Barbed Nylon Adapter

Green Leaf

3/4 x 1/2 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA3412
  • Item #4010700
  • Manufacturer Part #A 3412
3.9 out of 5 Customer Rating
Brand image
Green Leaf

3/4 x 1/2 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA3412
  • Item #4010700
  • Manufacturer Part #A 3412
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
FM Approved
No
IAPMO Listed
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
023537037004