This product requires certification to purchase.

3/8 in. MPT x Barbed Nylon Adapter

Green Leaf

3/8 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA3838
  • Item #4010697
  • Manufacturer Part #A 3838
3.4 out of 5 Customer Rating
Green Leaf

3/8 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA3838
  • Item #4010697
  • Manufacturer Part #A 3838
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UPC:
023537031002