This product requires certification to purchase.

16 x 25 in. Filter Rack

Green Metals

16 x 25 in. Filter Rack

  • Fast #
  • Part #GRE5101625
  • Item #9721732
  • Manufacturer Part #5101625
4.8 out of 5 Customer Rating
Green Metals

16 x 25 in. Filter Rack

  • Fast #
  • Part #GRE5101625
  • Item #9721732
  • Manufacturer Part #5101625
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 16 x 25 in.
  • Requires Certification

Specifications

Height:
25 in
Length:
25 in
Product Type:
Filter Rack
Width:
16 in