This product requires certification to purchase.

17 in x 15 in x 24 in Plenum Box

Green Metals

17 in x 15 in x 24 in Plenum Box

  • Fast #
  • Part #GRERGP171524P
  • Item #9721765
  • Manufacturer Part #RGP171524P
4.4 out of 5 Customer Rating
Green Metals

17 in x 15 in x 24 in Plenum Box

  • Fast #
  • Part #GRERGP171524P
  • Item #9721765
  • Manufacturer Part #RGP171524P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plenum Box
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
24 in
Length:
17 in
Size:
17 in x 15 in x 24 in
Width:
15 in