This product requires certification to purchase.

24 x 12 x 20 in. Return Air Duct Plenum

Green Metals

24 x 12 x 20 in. Return Air Duct Plenum

  • Fast #
  • Part #GRE122024RBVV
  • Item #9721778
  • Manufacturer Part #122024RBVV
5 out of 5 Customer Rating
Green Metals

24 x 12 x 20 in. Return Air Duct Plenum

  • Fast #
  • Part #GRE122024RBVV
  • Item #9721778
  • Manufacturer Part #122024RBVV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Duct Plenum Type:
Return Air Plenum
Height:
24 in
Length:
20 in
Size:
12 in x 20 in x 24 in
Width:
12 in