This product requires certification to purchase.

62 ct Compostable Cleaning Wipes Canister

Green Works

62 ct Compostable Cleaning Wipes Canister

  • Fast #
  • Part #C30380
  • Item #4441662
  • Manufacturer Part #30380
3.4 out of 5 Customer Rating
Brand image
Green Works

62 ct Compostable Cleaning Wipes Canister

  • Fast #
  • Part #C30380
  • Item #4441662
  • Manufacturer Part #30380
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CLEANING WIPES: Remove dirt and grime with Green Works Compostable Cleaning Wipes to clean any surface around your home
  • COMPOSTABLE WIPES: These cleaning wipes will biodegrade and can be tossed in the compost to help reduce waste
  • GREEN WORKS WIPES: Get a powerful clean with these multi-purpose wipes in a pleasant Original Fresh scent that don’t use harsh chemical fumes or leave behind a residue
  • ALL PURPOSE WIPE: Safely wipe down messes in any room on multiple surfaces including counters appliances sinks and toilets
  • GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions, these naturally derived wipes are ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities
  • From Clorox Commercial Solutions®
  • Safe on non-wood floors, counters, sinks, stoves, garbage cans and toilets
  • Wipes are compostable in home, office and municipality conditions
  • Recognized by the EPA Design for the Environment (DfE) program
  • Products are never tested on animals
  • Requires Certification

Specifications

Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-11/25 in
Length:
12-3/4 in
Material:
Non-Woven Fiber
Package Quantity:
Case of 6
Product Type:
Wipes
Size:
62 ct
UPC:
044600303802
Weight:
7.2 lb
Width:
8-1/2 in