1-1/2 in. Galvanized Adjustable Swivel Ring Hanger
1-1/2 in. Galvanized Adjustable Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Galvanized
- Rod Size (in):
- 3/8 in
- UL Listed:
- No