This product requires certification to purchase.

1-1/4 in. Black Split Ring Hanger with 3/8 in. Rod Size

Greenfield Manufacturing

1-1/4 in. Black Split Ring Hanger with 3/8 in. Rod Size

  • Fast #
  • Part #G202H
  • Item #7376524
  • Manufacturer Part #202-1-1/4
4.1 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

1-1/4 in. Black Split Ring Hanger with 3/8 in. Rod Size

  • Fast #
  • Part #G202H
  • Item #7376524
  • Manufacturer Part #202-1-1/4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Material:
Ductile Iron
Rigid Conduit Size:
3/8 in
UL Listed:
No