This product requires certification to purchase.

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

Greenfield Manufacturing

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

  • Fast #
  • Part #G9311
  • Item #10482431
  • Manufacturer Part #931-1-5/812G
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

  • Fast #
  • Part #G9311
  • Item #10482431
  • Manufacturer Part #931-1-5/812G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Slots: 9/16 in. x 1 1/8 in
  • Green painted steel
  • Made in USA
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Green
Gauge (metal):
12
Height:
1-5/8
Length:
10
Type:
G9311
Width:
1-5/8