This product requires certification to purchase.

2 in. 16 ga Steel Clevis Hanger

Greenfield Manufacturing

2 in. 16 ga Steel Clevis Hanger

  • Fast #
  • Part #G404K
  • Item #7376574
  • Manufacturer Part #404-2
3.6 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

2 in. 16 ga Steel Clevis Hanger

  • Fast #
  • Part #G404K
  • Item #7376574
  • Manufacturer Part #404-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
16 ga
Height
4-1/2 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Plastic
Material
Steel
Work Load Limit
250 lb
Warranty & Product Information
FM Approved
No
Product Type
Clevis Hanger
UL Listed
No