3 in. Plastic Coated DWV Pipe Hanger
3 in. Plastic Coated DWV Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Drains, Vent, Wastewater
- Coating:
- Plastic
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 16 ga
- Material:
- Steel
- Product Type:
- Pipe Hanger
- UL Listed:
- No
- UPC:
- 098320025520
- Work Load Limit:
- 150 lb