This product requires certification to purchase.

3/8 in. Plain Malleable Iron Side Beam Connector Beam Clamp

Greenfield Manufacturing

3/8 in. Plain Malleable Iron Side Beam Connector Beam Clamp

  • Fast #
  • Part #G191C
  • Item #7376576
  • Manufacturer Part #191-3/8
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

3/8 in. Plain Malleable Iron Side Beam Connector Beam Clamp

  • Fast #
  • Part #G191C
  • Item #7376576
  • Manufacturer Part #191-3/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Plain
FM Approved:
No
Height:
2-3/8 in
Material:
Malleable Iron
Product Type:
Side Beam Connector
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
250 lb