This product requires certification to purchase.

5/8 x 3 in. Grade 2 Hex Bolt

Greenfield Manufacturing

5/8 x 3 in. Grade 2 Hex Bolt

  • Fast #
  • Part #G156EM
  • Item #3177675
  • Manufacturer Part #156-5/8X3
3.3 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

5/8 x 3 in. Grade 2 Hex Bolt

  • Fast #
  • Part #G156EM
  • Item #3177675
  • Manufacturer Part #156-5/8X3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
3 in
Screw Head:
Hex Head
UPC:
098320053226
Width:
5/8 in