This product requires certification to purchase.

5 in. x 18 in. 16 ga. Nail Plate

Greenfield Manufacturing

5 in. x 18 in. 16 ga. Nail Plate

  • Fast #
  • Part #G950S18
  • Item #3177709
  • Manufacturer Part #950-5X18
4.1 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

5 in. x 18 in. 16 ga. Nail Plate

  • Fast #
  • Part #G950S18
  • Item #3177709
  • Manufacturer Part #950-5X18
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
18 in
UPC:
098320045528
Width:
5 in