This product requires certification to purchase.

9/64 x 9/64 x 9/64 in. Round Jobber 1 Piece

Greenfield Manufacturing

9/64 x 9/64 x 9/64 in. Round Jobber 1 Piece

  • Fast #
  • Part #G45609
  • Item #1612566
  • Manufacturer Part #45609
3.4 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

9/64 x 9/64 x 9/64 in. Round Jobber 1 Piece

  • Fast #
  • Part #G45609
  • Item #1612566
  • Manufacturer Part #45609
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
9/64 in
Bit Sizes:
9/64 in
Drill Bit Type:
Jobber
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
9/64 in
Shank Style:
Round