3 in. Plain Steel Riser Clamp
Fig 108 3 in. Plain Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Plain
- Collection:
- Fig 108
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 11-1/2
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- No
- Work Load Limit:
- 500