This product requires certification to purchase.

3/8 x 3/4 in. Plain Steel C-Type Beam Clamp and Lock Nut

Greenfield Manufacturing

Fig 123 3/8 x 3/4 in. Plain Steel C-Type Beam Clamp and Lock Nut

  • Fast #
  • Part #G123C
  • Item #7376582
  • Manufacturer Part #123-3/8
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 123 3/8 x 3/4 in. Plain Steel C-Type Beam Clamp and Lock Nut

  • Fast #
  • Part #G123C
  • Item #7376582
  • Manufacturer Part #123-3/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/5 in
Diameter
1-1/5 in
Fits Pipe Size
3/4 in
Height
3-3/20 in
Rod Size (in)
3/8 in
Width
2-1/5 in
Characteristics & Features
Coating
Plain
Collection
Fig 123
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Steel
Work Load Limit
400 lb
Warranty & Product Information
FM Approved
No
Product Type
C-Type Beam Clamp, Lock Nut
UL Listed
No