1-1/2 PLAS COAT CLEVIS HGR
Fig 404 1-1/2 PLAS COAT CLEVIS HGR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets MSS SP-58
- Made in USA
Documents
Specifications
- Coating:
- Plastic
- Collection:
- Fig 404
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 16
- Height:
- 4
- MSS:
- SP-58 Type 1
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Type:
- G404J
- UL Listed:
- No
- UPC:
- 098320057125
- Width:
- 1
- Work Load Limit:
- 200