This product requires certification to purchase.

1-1/4 in. Steel Galvanized Pipe Strap

Greenfield Manufacturing

Fig 600 1-1/4 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #G600H
  • Item #4501597
  • Manufacturer Part #600-1-1/4
4.8 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 600 1-1/4 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #G600H
  • Item #4501597
  • Manufacturer Part #600-1-1/4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Fig 600
Fits Pipe Size:
1-1/4 in
Gauge (metal):
16 ga
Height:
1-33/50 in
Length:
4-1/4 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
No
UPC:
098320021522
Width:
1 in