1 in. Steel Galvanized Pipe Strap
Fig 600 1 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Fig 600
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 19
- Height:
- 1-31/100
- Length:
- 3-2/5
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- UPC:
- 098320021324
- Width:
- 1