3/4 in. Steel Galvanized Pipe Strap
Fig 600 3/4 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Fig 600
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 21
- Height:
- 1-1/20
- Length:
- 2-3/4
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- UPC:
- 098320021126
- Width:
- 3/4