This product requires certification to purchase.

1-1/2 in. Steel Plastic and Pre-Galvanized Pipe Strap

Greenfield Manufacturing

Fig 603 1-1/2 in. Steel Plastic and Pre-Galvanized Pipe Strap

  • Fast #
  • Part #PCGPSJ
  • Item #689479
  • Manufacturer Part #603-1-1/2
4.2 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 603 1-1/2 in. Steel Plastic and Pre-Galvanized Pipe Strap

  • Fast #
  • Part #PCGPSJ
  • Item #689479
  • Manufacturer Part #603-1-1/2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Gauge (metal)
16 ga
Height
1-9/10 in
Length
4-19/50 in
Width
1 in
Characteristics & Features
Coating
Plastic, Pre-Galvanized
Collection
Fig 603
Material
Steel
Warranty & Product Information
Application
Residential
Product Type
Pipe Strap
UL Listed
No
UPC
098320694252