3 in. Zinc Plated Strut Pipe Clamp
Figure 311 3 in. Zinc Plated Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated, Galvanized
- Collection:
- Figure 311
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 12 ga
- Height:
- 4-2/5 in
- Length:
- 1-5/8 in
- Material:
- Steel
- Thickness:
- 0.25 in
- UL Listed:
- No