This product requires certification to purchase.

3/4 in. Zinc Plated Strut Pipe Clamp

Greenfield Manufacturing

Figure 311 3/4 in. Zinc Plated Strut Pipe Clamp

  • Fast #
  • Part #G311F
  • Item #7376679
  • Manufacturer Part #311-3/4
3.2 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Figure 311 3/4 in. Zinc Plated Strut Pipe Clamp

  • Fast #
  • Part #G311F
  • Item #7376679
  • Manufacturer Part #311-3/4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated, Galvanized
Collection:
Figure 311
Fits Pipe Size:
3/4 in
Gauge (metal):
16 ga
Height:
1-3/5 in
Length:
1-5/8 in
Material:
Steel
Thickness:
0.25 in
UL Listed:
No