This product requires certification to purchase.

3/4 in. Copper Plated Strut Pipe Clamp

Greenfield Manufacturing

Figure 411 3/4 in. Copper Plated Strut Pipe Clamp

  • Fast #
  • Part #G411F
  • Item #7376529
  • Manufacturer Part #411-3/4
3.6 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Figure 411 3/4 in. Copper Plated Strut Pipe Clamp

  • Fast #
  • Part #G411F
  • Item #7376529
  • Manufacturer Part #411-3/4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Gauge (metal)
16 ga
Height
1-3/5 in
Thickness
0.25 in
Characteristics & Features
Coating
Copper Plated
Collection
Figure 411
Material
Steel
Warranty & Product Information
UL Listed
No