This product requires certification to purchase.

13-7/8 x 11-1/2 x 6 in. 133 CFM Ceiling Exhaust Fan

Greenheck Fan

13-7/8 x 11-1/2 x 6 in. 133 CFM Ceiling Exhaust Fan

  • Fast #
  • Part #GSPB110
  • Item #2051171
  • Manufacturer Part #SPB110
5 out of 5 Customer Rating
Brand image
Greenheck Fan

13-7/8 x 11-1/2 x 6 in. 133 CFM Ceiling Exhaust Fan

  • Fast #
  • Part #GSPB110
  • Item #2051171
  • Manufacturer Part #SPB110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.14
CFM:
133 ft3/min
Duct Size:
6 in
Energy Star Compliant:
No
Height:
7 in
Installation Type:
Ceiling Mount
Length:
13-7/8 in
RPM:
950
UL Listed:
Yes
Volts:
115V
Watts:
80.2 W
Width:
11-1/2 in