130 CFM Bathroom Exhaust Fan
130 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- CFM:
- 130
- Energy Star Compliant:
- Yes
- Height:
- 9
- Installation Type:
- Ceiling Mount
- Length:
- 14-7/8
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Type:
- GSPA110
- Width:
- 13-1/4