2 in. MPT Adapter x Female Threaded Plastic Adapter
A Series 2 in. MPT Adapter x Female Threaded Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- A Series
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Type:
- GGLP200A