This product requires certification to purchase.

1/2 in. Punch Tool

Greenlee

1/2 in. Punch Tool

  • Fast #
  • Part #G121AV
  • Item #851274
  • Manufacturer Part #121AV
3.6 out of 5 Customer Rating
Brand image
Greenlee

1/2 in. Punch Tool

  • Fast #
  • Part #G121AV
  • Item #851274
  • Manufacturer Part #121AV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in the USA
  • 7/8 Round Punch
  • Alignment Markings improve punching accuracy and productivity when making holes.
  • Punches and dies are marked with catalog numbers and sizes for quick part identification.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cutting Capacity:
1/2 in
Height:
3-4/5 in
Length:
3-13/20 in
Tool Type:
Punch
UPC:
783310040064
Weight:
0.77 lb