This product requires certification to purchase.

6 in. Caster Set

Greenlee

6 in. Caster Set

  • Fast #
  • Part #G603
  • Item #1343674
  • Manufacturer Part #603
4.5 out of 5 Customer Rating
Brand image
Greenlee

6 in. Caster Set

  • Fast #
  • Part #G603
  • Item #1343674
  • Manufacturer Part #603
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Caster bolt pattern 2-7/8 IN x 3-1/4 IN for material handling tools
  • Polyolefin-injected molded hard casters: stain-resistant, chemical-resistant, and non-marking
  • Requires Certification

Specifications

Color Finish Name:
Silver
Depth:
9-9/10 in
Diameter:
6 in
Height:
10-1/10 in
Length:
11-3/5 in
Material:
Rubber
Tool Type:
Caster Set
UPC:
783310234050
Weight:
18.06 lb
Width:
10-1/4 in