OMNI Marker Phone Orange
Omni Markers™ OMNI Marker Phone Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronically marks and relocates buried facilities
- Unique design produces a uniform, spherical RF field in every direction
- Easily located up to 5' away with any modern marker locator
- Wider field with a signal peak directly above the marker provides precise location
- Requires no particular orientation when buried
- Provides greater range than 4" ball markers that use a dipole field
- High-reliability design lasts as long as your buried plant
- Color coded by utility application
Specifications
- Application:
- Marking
- Collection:
- Omni Markers™
- Color Finish Name:
- Orange
- Material:
- Plastic
- Tool Type:
- Marker
- UPC:
- 783310607687