This product requires certification to purchase.

Twine Spiral Wrap in Green

Greenlee

Twine Spiral Wrap in Green

  • Fast #
  • Part #G430
  • Item #465524
  • Manufacturer Part #430
5 out of 5 Customer Rating
Brand image
Greenlee

Twine Spiral Wrap in Green

  • Fast #
  • Part #G430
  • Item #465524
  • Manufacturer Part #430
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-use, pre-punched hole in lid with resealable cap
  • Use with power fishing systems directly from the container
  • Power fishing tool resists tangling when dispensing
  • Rot and mildew resistant
  • Handy reusable plastic dispenser pail with handle keeps the line dry
  • Use to pull rope through conduit
  • Requires Certification

Specifications

Color Finish Name:
Green
Depth:
59-7/50 in
Height:
54 in
Length:
53-7/50 in
UPC:
783310214816
Weight:
426 lb